Motion
RNYM01-1120-40 T16, Q8E;20MM

SUMITOMO DRIVE TECH
RNYM01-1120-40 T16, Q8E;20MM

40:1 Reduction, 40:1 Ratio, 20 mm, 0.7874 in Output Shaft Diameter, Hollow Shaft, Aluminum Alloy Housing Material
Mi Item #10481392
MFR #RNYM01-1120-40 T16, Q8E;20MM
Price$994.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1120-40 T16, Q8E;20MM

40:1 Reduction, 40:1 Ratio, 20 mm, 0.7874 in Output Shaft Diameter, Hollow Shaft, Aluminum Alloy Housing Material
Mi Item #10481392
MFR #RNYM01-1120-40 T16, Q8E;20MM

Mfr description
PA090341 RNYM01-1120-40 T16, Q8E;20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.60/each

Specifications

Dimensions

  • Bore Diameter
    0.7874 in, 20 mm
  • Case Size
    1120
  • Output Shaft Diameter
    0.7874 in, 20 mm
  • Output Size
    20 mm
  • Ratio
    40:1

Details

  • Housing Material
    Aluminum Alloy
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA090341
  • Max Input Horsepower
    0.125 hp;0.1 kW
  • Mounting
    Hollow Shaft
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Hypoid
  • Reduction
    40:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)