Motion
RNYM05-1320YC-5 Q8E=1"

SUMITOMO DRIVE TECH
RNYM05-1320YC-5 Q8E=1"

05:1 Reduction, 5:1 Ratio, Hollow Shaft, Aluminum Housing Material
Mi Item #10481405
MFR #RNYM05-1320YC-5 Q8E=1"
Price$2,025.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM05-1320YC-5 Q8E=1"

05:1 Reduction, 5:1 Ratio, Hollow Shaft, Aluminum Housing Material
Mi Item #10481405
MFR #RNYM05-1320YC-5 Q8E=1"

Mfr description
PA090659 RNYM05-1320YC-5 Q8E=1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,025.91/each

Specifications

Dimensions

  • Case Size
    1320
  • Ratio
    5:1

Details

  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    PA090659
  • Max Input Horsepower
    0.5 hp;0.4 kW
  • Mounting
    Hollow Shaft
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    05:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)