Specifications
Dimensions
- Case Size6105
- Maximum Output RPM102.9 rpm
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size145TC
- Ratio17:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA090714
- MountingAny Mounting Direction
- Reducer TypeCycloidal
- Reduction17:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
PA090714 CNHX-6105Y-17 145TC