Motion
CNHM03-6095YA-B-71 1/3HP

SUMITOMO DRIVE TECH
CNHM03-6095YA-B-71 1/3HP

71:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10481414
MFR #CNHM03-6095YA-B-71 1/3HP
Price$2,415.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6095YA-B-71 1/3HP

71:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10481414
MFR #CNHM03-6095YA-B-71 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,415.52/each

Specifications

Dimensions

  • Ratio
    71:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA090886
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000

Overview

Mfr description
PA090886 CNHM03-6095YA-B-71 1/3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought