Motion
PA091861 CNVM05-6125DBYA-319 1/2HP

SUMITOMO DRIVE TECH
PA091861 CNVM05-6125DBYA-319 1/2HP

319:1 Reduction, 319:1 Ratio, Vertical
MI ITEM #10481444
MFR #PA091861 CNVM05-6125DBYA-319 1/2HP
List Price$4,215.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA091861 CNVM05-6125DBYA-319 1/2HP

319:1 Reduction, 319:1 Ratio, Vertical
MI ITEM #10481444
MFR #PA091861 CNVM05-6125DBYA-319 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,215.36/each for your price

Overview

Mfr description
PA091861 CNVM05-6125DBYA-319 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    319:1
  • Actual Ratio
    319:1
  • Reduction
    319:1
  • Mounting
    Vertical
  • Case Size
    6125
  • Maximum Output RPM
    5.48 rpm
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    319:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text