Motion
PA092463 CNHM02-6070YA-B-35 1/4HP

SUMITOMO DRIVE TECH
PA092463 CNHM02-6070YA-B-35 1/4HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10481458
MFR #PA092463 CNHM02-6070YA-B-35 1/4HP
List Price$1,972.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA092463 CNHM02-6070YA-B-35 1/4HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10481458
MFR #PA092463 CNHM02-6070YA-B-35 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,972.61/each for your price

Overview

Mfr description
PA092463 CNHM02-6070YA-B-35 1/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Actual Ratio
    35:1
  • Reduction
    35:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.1864 kW;0.25 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought