Motion
PA093696 CNHM02-6070C-B-13(T16,

SUMITOMO DRIVE TECH
PA093696 CNHM02-6070C-B-13(T16,

13:1 Reduction, 13:1 Ratio, Foot Mount
MI ITEM #10481480
MFR #PA093696 CNHM02-6070C-B-13(T16,
List Price$1,972.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA093696 CNHM02-6070C-B-13(T16,

13:1 Reduction, 13:1 Ratio, Foot Mount
MI ITEM #10481480
MFR #PA093696 CNHM02-6070C-B-13(T16,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,972.61/each for your price

Overview

Mfr description
PA093696 CNHM02-6070C-B-13(T16,

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    13:1
  • Actual Ratio
    13:1
  • Reduction
    13:1
  • Mounting
    Foot Mount
  • Case Size
    6070
  • Max Input Horsepower
    0.2 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    13:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought