Motion
PA093766 CNVM03-6075YC-AV-11 1/3HP

SUMITOMO DRIVE TECH
PA093766 CNVM03-6075YC-AV-11 1/3HP

11:1 Reduction, 11:1 Ratio, Vertical
MI ITEM #10481482
MFR #PA093766 CNVM03-6075YC-AV-11 1/3HP
List Price$2,026.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA093766 CNVM03-6075YC-AV-11 1/3HP

11:1 Reduction, 11:1 Ratio, Vertical
MI ITEM #10481482
MFR #PA093766 CNVM03-6075YC-AV-11 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,026.01/each for your price

Overview

Mfr description
PA093766 CNVM03-6075YC-AV-11 1/3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Vertical
  • Case Size
    6075
  • Maximum Output RPM
    159 rpm
  • Max Input Horsepower
    0.33 hp;0.25 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought