Motion
RNYJ-1430-K1-80(Q8E=35MM,

SUMITOMO DRIVE TECH
RNYJ-1430-K1-80(Q8E=35MM,

80:1 Reduction, 80:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481505
MFR #RNYJ-1430-K1-80(Q8E=35MM,
Price$3,654.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1430-K1-80(Q8E=35MM,

80:1 Reduction, 80:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481505
MFR #RNYJ-1430-K1-80(Q8E=35MM,

Mfr description
PA095027 RNYJ-1430-K1-80(Q8E=35MM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,654.00/each

Specifications

Dimensions

  • Case Size
    1430
  • Ratio
    80:1

Details

  • Housing Material
    Aluminum alloy
  • Manufacturer Catalog Number
    PA095027
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    80:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)