Motion
PA095286 CVVJ-6190DAY-6177 145TC

SUMITOMO DRIVE TECH
PA095286 CVVJ-6190DAY-6177 145TC

6177:1 Ratio, C-Face Input Type, Solid Output Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10481514
MFR #PA095286 CVVJ-6190DAY-6177 145TC
List Price$21,186.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA095286 CVVJ-6190DAY-6177 145TC

6177:1 Ratio, C-Face Input Type, Solid Output Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10481514
MFR #PA095286 CVVJ-6190DAY-6177 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,186.72/each for your price

Overview

Mfr description
PA095286 CVVJ-6190DAY-6177 145TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6177:1
  • Input Type
    C-Face
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought