Motion
RNYM08-1420YC-AV-10 Q8E:1-3/8"

SUMITOMO DRIVE TECH
RNYM08-1420YC-AV-10 Q8E:1-3/8"

1420:1 Reduction, 1420:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481559
MFR #RNYM08-1420YC-AV-10 Q8E:1-3/8"
Price$3,911.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM08-1420YC-AV-10 Q8E:1-3/8"

1420:1 Reduction, 1420:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481559
MFR #RNYM08-1420YC-AV-10 Q8E:1-3/8"

Mfr description
PA097140 RNYM08-1420YC-AV-10 Q8E:1-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,911.07/each

Specifications

Dimensions

  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    10:1

Details

  • Housing Material
    Aluminum Alloy
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA097140
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    1420:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)