Motion
RNYX-1220Y-20 56C, Q8E:1"

SUMITOMO DRIVE TECH
RNYX-1220Y-20 56C, Q8E:1"

20:1 Reduction, 20:1 Ratio, Any Mounting Direction
Mi Item #10481565
MFR #RNYX-1220Y-20 56C, Q8E:1"
Price$2,142.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1220Y-20 56C, Q8E:1"

20:1 Reduction, 20:1 Ratio, Any Mounting Direction
Mi Item #10481565
MFR #RNYX-1220Y-20 56C, Q8E:1"

Mfr description
PA097229 RNYX-1220Y-20 56C, Q8E:1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,142.21/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    20:1

Details

  • Case Included
    No
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA097229
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    20:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)