Motion
PA097232 RNYX-1420Y-20 143TC,

SUMITOMO DRIVE TECH
PA097232 RNYX-1420Y-20 143TC,

20:1 Reduction, 20:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #10481566
MFR #PA097232 RNYX-1420Y-20 143TC,
List Price$2,885.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097232 RNYX-1420Y-20 143TC,

20:1 Reduction, 20:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #10481566
MFR #PA097232 RNYX-1420Y-20 143TC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,885.87/each for your price

Overview

Mfr description
PA097232 RNYX-1420Y-20 143TC,

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    20:1
  • Input Type
    C-Face
  • Reduction
    20:1
  • NEMA / IEC Frame Size
    143TC
  • Mounting
    Any Mounting Direction
  • Case Size
    1420
  • Max Input Horsepower
    15 hp
  • Lubrication
    Grease
  • Series
    HYPONIC
  • Nominal Ratio
    20:1
  • Output Bore Type
    Hollow Shaft
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought