Motion
RNYX-1632Y-20 182TC, Q8E:2"

SUMITOMO DRIVE TECH
RNYX-1632Y-20 182TC, Q8E:2"

20:1 Reduction, 20:1 Ratio, C-Face Input Type, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481567
MFR #RNYX-1632Y-20 182TC, Q8E:2"
Price$6,607.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1632Y-20 182TC, Q8E:2"

20:1 Reduction, 20:1 Ratio, C-Face Input Type, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481567
MFR #RNYX-1632Y-20 182TC, Q8E:2"

Mfr description
PA097235 RNYX-1632Y-20 182TC, Q8E:2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,607.19/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC
  • Ratio
    20:1

Details

  • Housing Material
    Aluminum Alloy
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA097235
  • Max Input Horsepower
    1/8 to 15 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    20:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)