Motion
PA097237 RNYX-1220Y-25 56C, Q8E:1"

SUMITOMO DRIVE TECH
PA097237 RNYX-1220Y-25 56C, Q8E:1"

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481568
MFR #PA097237 RNYX-1220Y-25 56C, Q8E:1"
List Price$2,142.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097237 RNYX-1220Y-25 56C, Q8E:1"

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481568
MFR #PA097237 RNYX-1220Y-25 56C, Q8E:1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,142.21/each for your price

Overview

Mfr description
PA097237 RNYX-1220Y-25 56C, Q8E:1"

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    25:1
  • Input Type
    C-Face
  • Reduction
    25:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Housing Material
    Aluminum alloy
  • Input Style
    NEMA C-Face
  • Lubrication
    Grease
  • Series
    Hyponic
  • Nominal Ratio
    25:1
  • Manufacturer Catalog Number
    RNYX-1220Y-25 56C
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought