Motion
PA097240 RNYX-1420Y-25 143TC,

SUMITOMO DRIVE TECH
PA097240 RNYX-1420Y-25 143TC,

25:1 Reduction, 25:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
MI ITEM #10481570
MFR #PA097240 RNYX-1420Y-25 143TC,
List Price$2,885.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097240 RNYX-1420Y-25 143TC,

25:1 Reduction, 25:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
MI ITEM #10481570
MFR #PA097240 RNYX-1420Y-25 143TC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,885.87/each for your price

Overview

Mfr description
PA097240 RNYX-1420Y-25 143TC,

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    143TC
  • Housing Material
    Aluminum Alloy
  • Case Size
    1420
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    25:1
  • Series
    HYPONIC
  • Manufacturer Catalog Number
    12.001.51.010
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought