Motion
RNYX-1320Y-30 56C, Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYX-1320Y-30 56C, Q8E:1-1/4"

30:1 Reduction, 30:1 Ratio, 1.2500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481571
MFR #RNYX-1320Y-30 56C, Q8E:1-1/4"
Price$2,374.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1320Y-30 56C, Q8E:1-1/4"

30:1 Reduction, 30:1 Ratio, 1.2500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481571
MFR #RNYX-1320Y-30 56C, Q8E:1-1/4"

Mfr description
PA097246 RNYX-1320Y-30 56C, Q8E:1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.79/each

Specifications

Dimensions

  • Case Size
    1320
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    30:1

Details

  • Housing Material
    Aluminum Alloy
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA097246
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Hypoid
  • Reduction
    30:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)