Motion
PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"

SUMITOMO DRIVE TECH
PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"

50:1 Reduction, 50:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481574
MFR #PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"
List Price$2,885.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"

50:1 Reduction, 50:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481574
MFR #PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,885.87/each for your price

Overview

Mfr description
PA097263 RNYX-1420Y-50 56C, Q8E:1-3/8"

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    50:1
  • Output Shaft Diameter
    1.3750 in
  • Reduction
    50:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Housing Material
    Aluminum alloy
  • Input Style
    NEMA C-Face
  • Series
    HYPONIC
  • Nominal Ratio
    50:1
  • Manufacturer Catalog Number
    12.001.51.010
  • Suitable For Washdown Environment
    Yes
  • Output Size
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought