Motion
RNYX-1120Y-60 56C, Q8E:3/4"

SUMITOMO DRIVE TECH
RNYX-1120Y-60 56C, Q8E:3/4"

60:1 Reduction, 60:1 Ratio, 0.7500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481575
MFR #RNYX-1120Y-60 56C, Q8E:3/4"
Price$2,062.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1120Y-60 56C, Q8E:3/4"

60:1 Reduction, 60:1 Ratio, 0.7500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10481575
MFR #RNYX-1120Y-60 56C, Q8E:3/4"

Mfr description
PA097268 RNYX-1120Y-60 56C, Q8E:3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.65/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.7500 in
  • Output Size
    0.7500 in
  • Ratio
    60:1

Details

  • Housing Material
    Aluminum Alloy
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA097268
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    60:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)