Motion
PA097282 RNYX-1531Y-80 145TC,

SUMITOMO DRIVE TECH
PA097282 RNYX-1531Y-80 145TC,

80:1 Reduction, 80:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481577
MFR #PA097282 RNYX-1531Y-80 145TC,
List Price$4,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097282 RNYX-1531Y-80 145TC,

80:1 Reduction, 80:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481577
MFR #PA097282 RNYX-1531Y-80 145TC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,715.92/each for your price

Overview

Mfr description
PA097282 RNYX-1531Y-80 145TC,

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    80:1
  • Reduction
    80:1
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Aluminum alloy
  • Max Input Horsepower
    15 hp
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    80:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought