Motion
RNYX-1330Y-120 56C, Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYX-1330Y-120 56C, Q8E:1-1/4"

120:1 Reduction, 120:1 Ratio, 1.2500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Housing Material
Mi Item #10481580
MFR #RNYX-1330Y-120 56C, Q8E:1-1/4"
Price$2,616.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1330Y-120 56C, Q8E:1-1/4"

120:1 Reduction, 120:1 Ratio, 1.2500 in Output Shaft Diameter, Any Mounting Direction, Aluminum Housing Material
Mi Item #10481580
MFR #RNYX-1330Y-120 56C, Q8E:1-1/4"

Mfr description
PA097293 RNYX-1330Y-120 56C, Q8E:1-1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,616.56/each

Specifications

Dimensions

  • Case Size
    1330
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    120:1

Details

  • Housing Material
    Aluminum
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA097293
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    120:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)