Motion
RNYX-1440Y-480 56C, Q8E:1-3/8"

SUMITOMO DRIVE TECH
RNYX-1440Y-480 56C, Q8E:1-3/8"

1440:1 Reduction, 1440:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum Housing Material
MI ITEM #10481586
MFR #RNYX-1440Y-480 56C, Q8E:1-3/8"
Price$4,253.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1440Y-480 56C, Q8E:1-3/8"

1440:1 Reduction, 1440:1 Ratio, 1.3750 in Output Shaft Diameter, Any Mounting Direction, Aluminum Housing Material
MI ITEM #10481586
MFR #RNYX-1440Y-480 56C, Q8E:1-3/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,253.82/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    1440:1

Details

  • Housing Material
    Aluminum
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA097327
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    1440:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
PA097327 RNYX-1440Y-480 56C, Q8E:1-3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought