Motion
RNYM02-1440YA-480 Q8E:1-3/8"

SUMITOMO DRIVE TECH
RNYM02-1440YA-480 Q8E:1-3/8"

1440:1 Reduction, 1440:1 Ratio, Any Mounting Direction
Mi Item #10481588
MFR #RNYM02-1440YA-480 Q8E:1-3/8"
Price$2,950.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM02-1440YA-480 Q8E:1-3/8"

1440:1 Reduction, 1440:1 Ratio, Any Mounting Direction
Mi Item #10481588
MFR #RNYM02-1440YA-480 Q8E:1-3/8"

Mfr description
PA097519 RNYM02-1440YA-480 Q8E:1-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,950.14/each

Specifications

Dimensions

  • Output Size
    1.3750 in
  • Ratio
    1440:1

Details

  • Manufacturer Catalog Number
    PA097519
  • Max Input Horsepower
    0.25 hp;0.2 kW
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    1440:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)