Motion
RNYM02-1540YA-720 Q8E:1-1/2"

SUMITOMO DRIVE TECH
RNYM02-1540YA-720 Q8E:1-1/2"

720:1 Reduction, 720:1 Ratio, Any Mounting Direction, Aluminum Housing Material
Mi Item #10481589
MFR #RNYM02-1540YA-720 Q8E:1-1/2"
Price$5,141.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM02-1540YA-720 Q8E:1-1/2"

720:1 Reduction, 720:1 Ratio, Any Mounting Direction, Aluminum Housing Material
Mi Item #10481589
MFR #RNYM02-1540YA-720 Q8E:1-1/2"

Mfr description
PA097529 RNYM02-1540YA-720 Q8E:1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,141.30/each

Specifications

Dimensions

  • Case Size
    1540
  • Ratio
    720:1

Details

  • Housing Material
    Aluminum
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA097529
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    720:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)