Motion
PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"

SUMITOMO DRIVE TECH
PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"

1540:1 Reduction, 1540:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481591
MFR #PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"
List Price$5,523.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"

1540:1 Reduction, 1540:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
MI ITEM #10481591
MFR #PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,523.84/each for your price

Overview

Mfr description
PA097547 RNYM05-1540Y-1200 Q8E:1-1/2"

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    1540:1
  • Bore Diameter
    1.5000 in
  • Reduction
    1540:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    Aluminum alloy
  • Case Size
    1540
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Series
    HYPONIC
  • Nominal Ratio
    1540:1
  • Output Bore Type
    Hollow Bore
  • Suitable For Washdown Environment
    Yes
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text