Motion
RNYM08-1640YA-600 Q8E:2"

SUMITOMO DRIVE TECH
RNYM08-1640YA-600 Q8E:2"

5:1 Reduction, 600:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
Mi Item #10481592
MFR #RNYM08-1640YA-600 Q8E:2"
Price$7,516.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM08-1640YA-600 Q8E:2"

5:1 Reduction, 600:1 Ratio, Any Mounting Direction, Aluminum alloy Housing Material
Mi Item #10481592
MFR #RNYM08-1640YA-600 Q8E:2"

Mfr description
PA097560 RNYM08-1640YA-600 Q8E:2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,516.09/each

Specifications

Dimensions

  • Ratio
    600:1

Details

  • Housing Material
    Aluminum alloy
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA097560
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Output Bore Type
    Hollow Shaft
  • Reducer Type
    Hypoid
  • Reduction
    5:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)