Motion
PA098015 RNYM05-1430A-B-120 T16,

SUMITOMO DRIVE TECH
PA098015 RNYM05-1430A-B-120 T16,

120:1 Reduction, 120:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
MI ITEM #10481610
MFR #PA098015 RNYM05-1430A-B-120 T16,
List Price$3,855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA098015 RNYM05-1430A-B-120 T16,

120:1 Reduction, 120:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
MI ITEM #10481610
MFR #PA098015 RNYM05-1430A-B-120 T16,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,855.98/each for your price

Overview

Mfr description
PA098015 RNYM05-1430A-B-120 T16,

Specifications

  • Reducer Type
    Hypoid
  • Ratio
    120:1
  • Reduction
    120:1
  • Mounting
    Any Mounting Direction
  • Housing Material
    Aluminum Alloy
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Nominal Ratio
    120:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought