Overview
Mfr description
PA099166 CNHJ-6105DAY-2065 48C
Specifications
- Reducer TypeCycloidal
- Ratio2065:1
- Actual Ratio2065:1
- Reduction2065:1
- MountingFoot Mount
- NEMA / IEC Frame Size48C
- Case Size6105
- Nominal Ratio2065:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data