Motion
CHFJ-6130Y-13 215TC

SUMITOMO DRIVE TECH
CHFJ-6130Y-13 215TC

13:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10481716
MFR #CHFJ-6130Y-13 215TC
Price$6,634.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHFJ-6130Y-13 215TC

13:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10481716
MFR #CHFJ-6130Y-13 215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,634.01/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    215TC
  • Ratio
    13:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA102285
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA102285 CHFJ-6130Y-13 215TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought