Motion
RNYM05-1430-B-120 T16,Q8E:35MM

SUMITOMO DRIVE TECH
RNYM05-1430-B-120 T16,Q8E:35MM

RNYM05-1430-B-120 T16,Q8E:35MM
Mi Item #10481733
MFR #RNYM05-1430-B-120 T16,Q8E:35MM
Price$3,855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM05-1430-B-120 T16,Q8E:35MM

RNYM05-1430-B-120 T16,Q8E:35MM
Mi Item #10481733
MFR #RNYM05-1430-B-120 T16,Q8E:35MM

Mfr description
PA102725 RNYM05-1430-B-120 T16,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,855.98/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Overall Height
    6.2200 in, 158 mm
  • Overall Length
    17.1650 in, 436 mm
  • Overall Width
    6.1020 in, 155 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Clamp Force At 0.5Mpa
    390 N
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    Q8E:35MM
  • Lock Type
    Brake
  • Locking Position
    Any Position
  • Mounting Bolts
    M12
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Brake
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    Brake
  • Series
    RNYM
  • Special Applications
    Indoor
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)