Motion
EHYJ-C6145Y-Y4-39 254TC, AN1

SUMITOMO DRIVE TECH
EHYJ-C6145Y-Y4-39 254TC, AN1

39:1 Reduction, 39:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face, Cast Iron Housing Material, Includes Steel Taper-Grip bushing
Mi Item #10481771
MFR #EHYJ-C6145Y-Y4-39 254TC, AN1
Price$9,989.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-C6145Y-Y4-39 254TC, AN1

39:1 Reduction, 39:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face, Cast Iron Housing Material, Includes Steel Taper-Grip bushing
Mi Item #10481771
MFR #EHYJ-C6145Y-Y4-39 254TC, AN1

Mfr description
PA103370 EHYJ-C6145Y-Y4-39 254TC, AN1,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,989.48/each

Specifications

Dimensions

  • Case Size
    6145Y
  • Maximum Output Torque
    8;565 N-m;75;806
  • NEMA / IEC Frame Size
    254TC
  • Ratio
    39:1

Details

  • Accessories Included
    Steel Taper-Grip bushing
  • Housing Material
    Cast Iron
  • Input Style
    C-face adapter
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA103370
  • Max Input Horsepower
    30 kW;40 hp
  • Mounting
    Face, Flange Mount, Hollow Shaft
  • Output Bore Type
    Keyed Hollow Bore, Taper-Grip Bushing
  • Reducer Type
    Cyclo Helical
  • Reduction
    39:1
  • Sealing Type
    Double-Output Seals
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    806 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)