Motion
CNHM01-6060YA-35 1/8HP

SUMITOMO DRIVE TECH
CNHM01-6060YA-35 1/8HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10481795
MFR #CNHM01-6060YA-35 1/8HP
Price$1,137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6060YA-35 1/8HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10481795
MFR #CNHM01-6060YA-35 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,137.08/each

Specifications

Dimensions

  • Case Size
    6060
  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA104296
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Overview

Mfr description
PA104296 CNHM01-6060YA-35 1/8HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought