Motion
CNHX-6125DBY-231 56C

SUMITOMO DRIVE TECH
CNHX-6125DBY-231 56C

231:1 Reduction, 231:1 Ratio, Foot Mount
MI ITEM #10481894
MFR #CNHX-6125DBY-231 56C
Price$5,025.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6125DBY-231 56C

231:1 Reduction, 231:1 Ratio, Foot Mount
MI ITEM #10481894
MFR #CNHX-6125DBY-231 56C

Mfr description
PA107345 CNHX-6125DBY-231 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,025.76/each

Specifications

Dimensions

  • Case Size
    6125
  • NEMA / IEC Frame Size
    56C
  • Ratio
    231:1

Details

  • Manufacturer Catalog Number
    PA107345
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    231:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)