Overview
Mfr description
PA107392 CNH-6125Y-SB-21 184T
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size184T
- Case Size6125
- Standards MetAGMA
- Nominal Ratio21:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data