Motion
EHYJ-C6145Y-F3-11 213TC, AN1

SUMITOMO DRIVE TECH
EHYJ-C6145Y-F3-11 213TC, AN1

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Shaft Mount, Cast Iron Housing Material
MI ITEM #10481914
MFR #EHYJ-C6145Y-F3-11 213TC, AN1
Price$12,973.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-C6145Y-F3-11 213TC, AN1

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Shaft Mount, Cast Iron Housing Material
MI ITEM #10481914
MFR #EHYJ-C6145Y-F3-11 213TC, AN1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,973.25/each

Specifications

Dimensions

  • Maximum Output Torque
    8565 N-m;75806
  • NEMA / IEC Frame Size
    213TC
  • Ratio
    11:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA107871
  • Max Input Horsepower
    40 hp
  • Mounting
    Shaft Mount
  • Output Bore Type
    Taper-Grip Bushing
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Sealing Type
    Double-Output Seals
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    75806 in-lb

Overview

Mfr description
PA107871 EHYJ-C6145Y-F3-11 213TC, AN1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought