Overview
Mfr description
PA108734 CNVJ-6125Y-87 184TC
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Reduction87:1
- NEMA / IEC Frame Size184TC
- Case Size6125
- Input StyleNEMA C-Face
- Nominal Ratio87:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data