Motion
CNHX-6080Y-87 56C

SUMITOMO DRIVE TECH
CNHX-6080Y-87 56C

87:1 Reduction, 87:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #10481957
MFR #CNHX-6080Y-87 56C
Price$1,765.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6080Y-87 56C

87:1 Reduction, 87:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #10481957
MFR #CNHX-6080Y-87 56C

Mfr description
PA109236 CNHX-6080Y-87 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,765.30/each

Specifications

Dimensions

  • Case Size
    6080
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA109236
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)