Motion
CHHJ-6205DBY-165 215TC

SUMITOMO DRIVE TECH
CHHJ-6205DBY-165 215TC

Inline Speed Reducer - Double Reduction, 165:1 Ratio, 1-3/4 in Input Size, 3-7/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10481996
MFR #CHHJ-6205DBY-165 215TC
Price$26,689.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6205DBY-165 215TC

Inline Speed Reducer - Double Reduction, 165:1 Ratio, 1-3/4 in Input Size, 3-7/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10481996
MFR #CHHJ-6205DBY-165 215TC

Mfr description
PA110442 CHHJ-6205DBY-165 215TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,689.93/each

Specifications

Dimensions

  • Housing Height
    20.87 in
  • Input Size
    1-3/4 in
  • Manufacturer Reducer Size
    6205
  • Maximum Output Torque
    82000
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    3-7/8 in
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA110442
  • Max Input Horsepower
    11
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Overhung Load Capacity
    18900.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)