Overview
Mfr description
PA112621 CNHX-6120Y-59 56C
Specifications
- Reducer TypeCycloidal
- Ratio59:1
- Actual Ratio59:1
- Reduction59:1
- MountingCase Mount, Flange Mount, Foot Mount
- NEMA / IEC Frame Size56C
- Housing Material52/100 bearing-grade steel
- Nominal Ratio59:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data