Overview
Mfr description
PA113250 CNVX-6105DAY-559 56C
Specifications
- Reducer TypeCycloidal
- Ratio559:1
- Actual Ratio559:1
- Input TypeC-Face
- Reduction559:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6105
- Input StyleNEMA C-Face
- Nominal Ratio559:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data