Motion
PA113381 CNHM03-6120DBYA-319 1/3HP

SUMITOMO DRIVE TECH
PA113381 CNHM03-6120DBYA-319 1/3HP

319:1 Reduction, 319:1 Ratio, Foot Mount
MI ITEM #10482076
MFR #PA113381 CNHM03-6120DBYA-319 1/3HP
List Price$3,514.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA113381 CNHM03-6120DBYA-319 1/3HP

319:1 Reduction, 319:1 Ratio, Foot Mount
MI ITEM #10482076
MFR #PA113381 CNHM03-6120DBYA-319 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,514.90/each for your price

Overview

Mfr description
PA113381 CNHM03-6120DBYA-319 1/3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    319:1
  • Actual Ratio
    319:1
  • Reduction
    319:1
  • Mounting
    Foot Mount
  • Case Size
    6120
  • Max Input Horsepower
    0.333 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    319:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text