Motion
RNYJ-1320-40 56C,Q8E:30MM,T16

SUMITOMO DRIVE TECH
RNYJ-1320-40 56C,Q8E:30MM,T16

RNYJ-1320-40 56C,Q8E:30MM,T16
Mi Item #10482077
MFR #RNYJ-1320-40 56C,Q8E:30MM,T16
Price$2,374.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1320-40 56C,Q8E:30MM,T16

RNYJ-1320-40 56C,Q8E:30MM,T16
Mi Item #10482077
MFR #RNYJ-1320-40 56C,Q8E:30MM,T16

Mfr description
PA113398 RNYJ-1320-40 56C, Q8E:30MM,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.79/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Length
    14.5200 in, 368.81 mm
  • Overall Width
    6.6900 in, 169.92 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Modular Housing
  • Body Type
    Compact
  • Bracket 1
    C-Face Adapter
  • Clean Series
    Food Grade
  • Cylinder Style
    Compact
  • Cylinder Suffix
    T16
  • Mounting Type
    C-Face Adapter
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    C-Face Adapter
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Washdown | Pharmaceutical
  • Type
    Speed Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)