Overview
Mfr description
PA114727 CNFJ-6075Y-35 56C
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingAny Mounting Direction
- NEMA / IEC Frame Size56C
- Case Size6075
- Nominal Ratio35:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data