Motion
CNVM03-6065A-11 1/3HP 230/460V

SUMITOMO DRIVE TECH
CNVM03-6065A-11 1/3HP 230/460V

11:1 Reduction, 11:1 Ratio, Flange Mount
MI ITEM #10482144
MFR #CNVM03-6065A-11 1/3HP 230/460V
Price$1,363.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM03-6065A-11 1/3HP 230/460V

11:1 Reduction, 11:1 Ratio, Flange Mount
MI ITEM #10482144
MFR #CNVM03-6065A-11 1/3HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,363.25/each

Specifications

Dimensions

  • Case Size
    6065
  • Ratio
    11:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA116042
  • Max Input Horsepower
    0.25 kW;0.33 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA116042 CNVM03-6065A-11 1/3HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought