Motion
RNYM01-1120C-10 T16,Q8E:20MM

SUMITOMO DRIVE TECH
RNYM01-1120C-10 T16,Q8E:20MM

RNYM01-1120C-10 T16,Q8E:20MM
Mi Item #10482146
MFR #RNYM01-1120C-10 T16,Q8E:20MM
Price$994.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1120C-10 T16,Q8E:20MM

RNYM01-1120C-10 T16,Q8E:20MM
Mi Item #10482146
MFR #RNYM01-1120C-10 T16,Q8E:20MM

Mfr description
PA116102 RNYM01-1120C-10 T16, Q8E:20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Body Material
    Aluminum alloy
  • Bracket 1
    Hollow Shaft
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)