Overview
Mfr description
PA117487 CNHM05-6085C-B-6 T16
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Reduction06:1
- Input StyleIntegral Motor
- Nominal Ratio6:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data