Motion
CNH-6125Y-29
29:1 Reduction, 29:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10482206
MFR #CNH-6125Y-29
Price$3,753.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29:1 Reduction, 29:1 Ratio, Foot Mount, Flange Mount, Case Mount, Bearing Grade Steel Housing Material
Mi Item #10482206
MFR #CNH-6125Y-29

Mfr description
PA118000 CNH-6125Y-29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.62/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    29:1

Details

  • Housing Material
    Bearing Grade Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA118000
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)