Overview
Mfr description
PA118134 CNHM05-6085-B-29 T16, YAD0
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- Input StyleIntegral Motor
- Standards MetAGMA
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data