Specifications
Dimensions
- Case Size6125
- NEMA / IEC Frame Size184TC
- Ratio11:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA118557
- MountingVertical
- Reducer TypeCycloidal
- Reduction11:1
- SeriesCyclo 6000
Overview
Mfr description
PA118557 CNVJ-6125Y-11 184TC