Motion
PA119403 CNH-6075DAY-187

SUMITOMO DRIVE TECH
PA119403 CNH-6075DAY-187

187:1 Reduction, 187:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10482244
MFR #PA119403 CNH-6075DAY-187
List Price$1,338.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA119403 CNH-6075DAY-187

187:1 Reduction, 187:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10482244
MFR #PA119403 CNH-6075DAY-187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,338.10/each for your price

Overview

Mfr description
PA119403 CNH-6075DAY-187

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    187:1
  • Actual Ratio
    187:1
  • Reduction
    187:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6075
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    187:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought